Zoro Homepage

Men's Flame-Resistant Shirt, 9 cal/sq cm, M, Aramid

  • Mfr # 385-FRRS-NV/M

  • Zoro # G811775187


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Melamine Fire-Resistant Buttons on Front Closure, Collar, Cuffs and Pockets, Radial Loops on Both Shoulders, Ripstop Material Provides Added Durability and Tear Resistance
Standards
NFPA 2112-2023, NFPA 70E; ASTM F1506
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRRS-NV/M
Zoro #
G811775187
UPC #
616314785542
Country of Origin
China

Dimensions

Size
M
Minimum Chest Size
38 in
Sleeve Length Type
Long
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Maximum Chest Size
40 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Shirt
Color
Navy
Fabric Weight
6 oz
ATPV Rating
9 cal/sq cm
Features
Bar-Tacked at All Stress Points, Melamine Fire-Resistant Buttons on Front Closure, Collar, Cuffs and Pockets, Radial Loops on Both Shoulders, Ripstop Material Provides Added Durability and Tear Resistance
Standards
NFPA 2112-2023, NFPA 70E; ASTM F1506
Arc Flash PPE Category
2
Material Trade Name
Aramid
Gender
Men's
High-Visibility
No
Neck Style
Collar
Closure Type
Buttons
Garment Type
Shirt
ANSI Class
Not Rated
Number of Pockets
2
Pocket Location
Chest
Shirt Style
Work Shirt
Back Stripe Pattern
None
Cuff Style
Button
Collar Style
Button-Down

Description

ANSI Class Not Rated, ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 6 oz, Features Bar-Tacked at All Stress Points, Melamine Fire-Resistant Buttons on Front Closure, Collar, Cuffs and Pockets, Radial Loops on Both Shoulders, Ripstop Material Provides Added Durability and Tear Resistance, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Aramid, Maximum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.