Men's MIG/TIG Welding Gloves, Large, Top Grain Pig Skin Leather/Cowhide Split Stitching, Beige/Gray
Mfr # 75-320/L
Zoro # G516311260
product price: $13.49
/ea
Sold in multiples of 72 for $971.28
Key Features
Cuff Length
4
Palm Material
Leather
Glove Leather Grade
Regular
Cuff Style
Gauntlet
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-320/L
Zoro #
G516311260
UPC #
616314010613
Country of Origin
China
Dimensions
Cuff Length
4
Glove Size
L
Details
Palm Material
Leather
Glove Leather Grade
Regular
Cuff Style
Gauntlet
Thumb Style
Keystone
Glove Liner Material
Unlined
Glove Back Material
Leather
Description
PIP MIG/TIG welding gloves men's, series: 75-320, L size, top grain pig skin Leather/Cowhide split Leather/Kevlar stitching, beige/gray, straight thumb style, unlined lining, full leather gauntlet cuff, 12 in length, 1.1 mm glove material thickness, resists: burn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.