Men's Ripstop Long Sleeve
Mfr # 385MFRHS
Zoro # G822917378
product price: $174.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385MFRHS
Zoro #
G822917378
UPC #
848309039310
Country of Origin
China
Description
ANSI Class 2, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Structured, Color Navy/Orange, Fabric Weight 6 oz, Closure Type Buttons, Gender Men's, High-Visibility Yes, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Chest, Protection Type Not Applicable, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.