Men's Shoulder Grade MIG/TIG Welding Gloves, Large, Split Cowhide Leather, Gray, Cotton
Mfr # 73-888
Zoro # G916311235
product price:Â $7.55
/ea
Sold in multiples of 72 for $543.60
Key Features
Application
MIG/TIG
Cuff Material
Leather
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73-888
Zoro #
G916311235
UPC #
616314010446
Country of Origin
China
Dimensions
Glove Size
Large
Details
Application
MIG/TIG
Cuff Material
Leather
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Gauntlet
Description
PIP MIG/TIG welding gloves men's shoulder grade, L size, split cowhide leather, gray, wing thumb style, cotton lining, full leather gauntlet cuff, 13-1/2 in length, 1.2 mm glove material thickness, resists: abrasion and heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.