
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-6795B/L
Zoro #
G9320040
UPC #
616314117213
Country of Origin
Unknown
Dimensions
Size
L
Details
Item
9 Black Cane Mesh Sleeve,Double Ply
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Cane Mesh Nylon
ANSI/ISEA Abrasion Level
Not Tested
Standards
ASTM F2992-15
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Sleeve Construction
Cut and Sewn
Series
Kut Gard(R)
Sleeve Liner Material
Nylon Cane Mesh
Anti-Static
No
Latex-Free
No
Silicone-Free
No
Sleeve Performance
General Purpose
Brand and Series
PIP Kut Gard(R)
Description
9 Black Cane Mesh Sleeve,Double Ply, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.