Shop PIP
See all product information
Create Account
Micro-Foam Nitrile Coated Gloves, Nitrile, Palm & Fingers, 3 Abrasion Level, Green/Black, 3XL
- Mfr # 34-8743/XXXL
- Zoro # G004920288
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Color
Green/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-8743/XXXL
- Zoro #
- G004920288
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Micro-Foam Nitrile Coated Gloves
- Color
- Green/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm & Fingers
- ANSI/ISEA Abrasion Level
- 3
- Silicone-Free
- Yes
- Standards
- EN388
- Glove Construction
- Seamless Knit
- ANSI/ISEA Cut Level
- A2
- Cuff Style
- Knit Wrist
- Glove Materials
- Engineered Yard, Nitrile, MicroFoam
- Series
- MaxiFlex Cut
Dimensions
- Glove Size
- 3XL
- Thickness
- 15 ga
Description
Pip maxiflex cut micro-foam nitrile coated gloves, black, 3xl, 12 pairs known and loved across the globe maxiflex has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant maxiflex that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it maxiflex cut. features innovative fibers that offer cut protection while maintaining high levels of comfort reinforcement - between the thumb and forefinger 360 breath ability - patented micro-foam nitrile coating offers 360 breath ability consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin. optimized grip delivered through our micro-cup finish, allows for a controlled grip. this glove has been laundered prior to final packaging making it clean and safe for use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.