Micro-Foam Nitrile Coated Gloves, Nitrile, Palm & Fingers, 3 Abrasion Level, Green/Black, XS

  • Mfr # 34-8743/XS

  • Zoro # G804920303


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34-8743/XS
Zoro #
G804920303
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Thickness
15 ga

Details

Item
Micro-Foam Nitrile Coated Gloves
Color
Green/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Standards
EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A2
Cuff Style
Knit Wrist
Series
MaxiFlex Cut
Glove Materials
Engineered Yard, Nitrile, MicroFoam

Description

Pip maxiflex cut micro-foam nitrile coated gloves, black, x-small, 12 pairs known and loved across the globe maxiflex has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant maxiflex that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it maxiflex cut. features innovative fibers that offer cut protection while maintaining high levels of comfort reinforcement - between the thumb and forefinger 360 breath ability - patented micro-foam nitrile coating offers 360 breath ability consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin. optimized grip delivered through our micro-cup finish, allows for a controlled grip. this glove has been laundered prior to final packaging making it clean and safe for use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.