Shop PIP
See all product information
Create Account
Microporous Basic Coverall 47 gsm, 25PK
- Mfr # 3650/4XL
- Zoro # G324201098
product price:Â
$
102.99
/pk of 25, $4.12/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650/4XL
- Zoro #
- G324201098
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 4XL
Description
A lighter lower cost alternative to our PosiWear BA line., Full length zipper front for easy donning, Open wrists and ankles, Comfortable sizing, Low linting, Latex Free, A lighter, lower cost alternative to our PosiWear BA line, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.