Zoro Homepage
This item is Discontinued.
Pip Natural Cotton/Poly String Knit, PK12 36-110PDD-WT/L

Natural Cotton/Poly String Knit, PK12 (Discontinued)

  • Mfr # 36-110PDD-WT/L
  • Zoro # G9320987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-110PDD-WT/L
Zoro #
G9320987
UPC #
616314022692
Country of Origin
China

Dimensions

Glove Size
L
Thickness
7 ga

Details

Item
Coated Gloves
Color
White
Glove Materials
Cotton/Polyester/PVC
Glove Coating Coverage
Full
Silicone-Free
No
Cuff Style
Knit
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Application
Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling
Resists
Abrasions
Lining
Cotton/Polyester
Thumb Style
Wing
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Material
PVC
Glove Coating Finish
Dotted
Base Coating Material
Foam Nitrile
Glove Lining Material
Cotton/Polyester
Glove Liner Material
Cotton/Polyester
Anti-Static
No
Biodegradable
Non-Biodegradable
Brand and Series
PIP
Touchscreen Compatible
No
Series
PIP(R)
Glove Hand Style
Left and Right
Glove Coating Color
White
Latex-Free
No
Glove Coating Cover
Full
Knit Material Color
Beige
Knit Material
Cotton
Palm Coating Material
PVC
Coating Texture
Dotted
Material (Thck)
Cotton ( 7 ga )
Color (Knit/Coating)
Beige / White

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.