NeoFoam, NeoFoam, Palm & Fingers, 3 Abrasion Level, Black, L
- Mfr # 16-377/L
- Zoro # G408422081
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Coating Material
NeoFoam
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
NeoFoam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-377/L
- Zoro #
- G408422081
- UPC #
- 616314245626
- Country of Origin
- China
- Color
- Black
- Glove Coating Material
- NeoFoam
- Glove Coating Coverage
- Palm & Fingers
- ANSI/ISEA Abrasion Level
- 3
- Glove Coating Finish
- NeoFoam
- Glove Construction
- Seamless Knit
Dimensions
- Glove Size
- L
- Thickness
- 18 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.