Shop PIP
See all product information
Create Account
Neoprene Coated Glove with Foam Insulated Liner and Etched Rough Finish, 18"
- Mfr # 9944
- Zoro # G024206133
product price:Â
$
38.45
/pr
Sold in multiples of 6Â prs for
$230.70
Key Features
Color
Black
Glove Size
L
Application
Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9944
- Zoro #
- G024206133
- UPC #
- 616314002557
- Country of Origin
- Sri Lanka
- Color
- Black
- Application
- Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
Dimensions
- Glove Size
- L
Description
Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils, Multi-dip process provides fully liquid-proof protection, Etched rough finish has excellent non-slip grip and cut resistance, Foam lined provides superior protection in cold and heat applications, Gauntlet cuff for added forearm protection, Black color hides dirt, Complies with FDA food handling requirements 21 CFR, Part 177
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.