This item is Discontinued.

This item is Discontinued.
Nitrile, Black, Palm & Fingers, 4 Abrasion Level, Hi-Vis Yellow, 12 PK (Discontinued)
Mfr #
HVG713SNF/XL
Zoro #
G804235421
UPC # 662909010704
Country of Origin China
Category Coated Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HVG713SNF/XL
Zoro #
G804235421
UPC #
662909010704
Country of Origin
China
Details
Color
Hi-Vis Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Black
Standards
EN388 - 4X42; EN388 2016 - 4X42DX
Special Features
Sandy Grip
ANSI Cut Grams
1850
Palm Construction
Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible
Cuff Style
Knit Wrist
Features
8:5 CRH
ANSI/ISEA Cut Level
A4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.