Nitrile Coated Gloves, Full Coverage, Blue, M, 12PK (Discontinued)
- Mfr # 60-3106/M
- Zoro # G9324450
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-3106/M
Zoro #
G9324450
UPC #
616314005909
Country of Origin
China
Dimensions
Glove Size
M
Size
M
Details
Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Glove Construction
Seamless Knit
Application
Ideal for automotive assembly operations, handling metal or wood sheets and objects with sharp edges and general plant maintenance
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions
ANSI/ISEA Puncture Level
1
Thumb Style
Straight
Coating Coverage
Full
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
Nitrile Coated Cotton,Slip-On,PK12, ANSI/ISEA Abrasion Level 3, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.