Zoro Homepage
This item is Discontinued.
No Product Image Available

Nitrile Coated Gloves, Full Coverage, Blue, XL, 12PK (Discontinued)

  • Mfr # 60-3105/XL
  • Zoro # G9324539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3105/XL
Zoro #
G9324539
UPC #
616314005855
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Glove Construction
Seamless Knit
Application
Ideal for automotive assembly operations, handling metal or wood sheets and objects with sharp edges and general plant maintenance
Suggested Use Environment
Dry/Light Oil
Thumb Style
Straight
ANSI/ISEA Puncture Level
1
Resists
Abrasions
Coating Coverage
Full
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Nitrile Coated Cotton,Slip-On,PK12, ANSI/ISEA Abrasion Level 3, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.