Zoro Homepage
This item is Discontinued.
Pip Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR 34-500/L

Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (Discontinued)

  • Mfr # 34-500/L
  • Zoro # G1864103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-500/L
Zoro #
G1864103
UPC #
616314092022
Country of Origin
China

Dimensions

Glove Size
L
Size
L
Thickness
13 ga
Length
10-1/4"

Details

Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Microfoam
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Resists
Oils, Abrasions, Snags, Punctures
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Thumb Style
Wing
Coating Material
Nitrile
Coating Coverage
Palm
Coating Finish
Micro-Surface
Glove Materials
Nitrile/Nylon
Base Coating Material
Foam Nitrile
Brand and Series
PIP G-Tek(R) GP(TM)
Glove Hand Style
Left and Right
Series
PIP G-Tek(R) GP(TM)
Touchscreen Compatible
No
Anti-Static
No
Biodegradable
Non-Biodegradable
Cuff Style
Knit
Glove Material Color
Blue
Latex-Free
No
Glove Coating Color
Black
Knit Material Color
Blue
Knit Material
Nitrile
Glove Lining Material
Nylon
Palm Coating Material
Nitrile
Material (Thck)
Nitrile ( 13 ga )
Color (Knit/Coating)
Blue / Black

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.