Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR 34-500/M

Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (Discontinued)

  • Mfr # 34-500/M
  • Zoro # G1864060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-500/M
Zoro #
G1864060
UPC #
616314092015
Country of Origin
China

Dimensions

Size
M
Glove Size
M
Thickness
13 ga
Length
9-3/4"

Details

Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Microfoam
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Thumb Style
Wing
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Palm
Coating Material
Nitrile
Coating Finish
Micro-Surface
Glove Materials
Nitrile/Nylon
Base Coating Material
Foam Nitrile
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Cuff Style
Knit
Series
PIP G-Tek(R) GP(TM)
Latex-Free
No
Brand and Series
PIP G-Tek(R) GP(TM)
Glove Coating Color
Black
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Material Color
Blue
Glove Lining Material
Nylon
Knit Material
Nitrile
Knit Material Color
Blue
Material (Thck)
Nitrile ( 13 ga )
Color (Knit/Coating)
Blue / Black
Palm Coating Material
Nitrile

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.