Zoro Homepage
This item is Discontinued.
Pip Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR 34-500/XS

Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (Discontinued)

  • Mfr # 34-500/XS
  • Zoro # G1864097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-500/XS
Zoro #
G1864097
UPC #
616314091995
Country of Origin
China

Dimensions

Size
XS
Glove Size
XS
Thickness
13 ga
Length
9"

Details

Item
Coated Gloves
Color
Black/Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Microfoam
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Resists
Oils, Abrasions, Snags, Punctures
Suggested Use Environment
Dry/Light Oil
Coating Finish
Micro-Surface
Coating Material
Nitrile
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile/Nylon
Cuff Style
Knit
Series
PIP G-Tek(R) GP(TM)
Glove Coating Color
Black
Glove Material Color
Blue
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Anti-Static
No
Brand and Series
PIP G-Tek(R) GP(TM)
Latex-Free
No
Glove Hand Style
Left and Right
Knit Material Color
Blue
Glove Lining Material
Nylon
Knit Material
Nitrile, Nylon
Color (Knit/Coating)
Blue / Black
Palm Coating Material
Nitrile
Material (Thck)
Nylon ( 13 ga )

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.