Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (Discontinued)
- Mfr # 38-1410/L
- Zoro # G9321361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38-1410/L
Zoro #
G9321361
UPC #
616314021220
Country of Origin
China
Dimensions
Glove Size
L
Size
L
Thickness
10
Details
Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Application
Ideal for assembly, construction, inspection, material handling, landscaping and gardening
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Resists
Oils, Abrasions, Snags, Punctures
Thumb Style
Wing
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester
Description
Nitrile Coated Seamless Knit,PK12, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.