Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Micro-Surface, Palm, 2 Abrasion Level, Black/Green, XS 12 PK

  • Mfr # 34-400/XS

  • Zoro # G1283217


product price: $55.35
/pk 12, $4.61/ea

Key Features

Color
Black/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-400/XS
Zoro #
G1283217
UPC #
616314092244
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
18 ga
Glove Length
7-3/4"
Size
XS

Details

Item
Coated Gloves
Color
Black/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Micro-Surface
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
ANSI/ISEA Puncture Level
1
Resists
Oils, Abrasions, Snags, Punctures
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.