Shop PIP
See all product information
Create Account
Nitrile Dipped Glove w/Interlock Liner and Smooth Finish on Palm, Fingers&Knuckles, Knit Wrist, 12PK
- Mfr # 2754
- Zoro # G924202495
product price:Â
$
36.69
/pk of 12, $3.06/ea
Key Features
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Color
Natural
Glove Materials
Cotton
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2754
- Zoro #
- G924202495
- UPC #
- -
- Country of Origin
- Pakistan
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Color
- Natural
- Glove Materials
- Cotton
Dimensions
- Glove Size
- XL
Description
Interlock lining dries quickly, sheds little lint and offers great dexterity, Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating, Unique combination of low-coating deposit weight and high abrasion resistance, Provides the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity, Knit Wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.