Shop PIP
See all product information
Create Account
Nitrile Dipped Glove w/Interlock Liner and Smooth Finish on Palm, Fingers&Knuckles, Knit Wrist, 12PK
- Mfr # 9870
- Zoro # G124210726
product price:Â
$
48.19
/pk of 12, $4.02/ea
Key Features
Glove Size
S
Glove Materials
Cotton
Color
Natural
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9870
- Zoro #
- G124210726
- UPC #
- 616314006319
- Country of Origin
- Pakistan
- Glove Materials
- Cotton
- Color
- Natural
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Dimensions
- Glove Size
- S
Description
Armor Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity, ActiFresh treated to reduce germs and odors, Superior dexterity, chemical and cut resistance, Palm coat provides flexibility and ventilation, Great for handling small, oily parts, Effective economical protection, Knit Wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.