Nitrile Dipped Glove with Jersey Liner & Heavyweight Smooth Grip on Full Hand, Safety Cuff, 12PK
- Mfr # 22778
- Zoro # G024209370
product price:Â
$
57.95
/pk of 12, $4.83/ea
Key Features
Glove Materials
Cotton
Glove Size
S
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22778
- Zoro #
- G024209370
- UPC #
- -
- Country of Origin
- Pakistan
- Glove Materials
- Cotton
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Color
- Natural
Dimensions
- Glove Size
- S
Description
Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity, Smooth nitrile finish, Provides superior cut and abrasion resistance, Jersey lining, Heavy, but flexible, Safety cuff helps protect wrist and allows for fast removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.