Shop PIP
See all product information
Create Account
Nitrile Dipped Glove w/Jersey Liner, Smooth Finish on Palm, Fingers&Knuckles, Plasticized Safety, 12PK
- Mfr # 9848
- Zoro # G624207998
product price:Â
$
61.99
/pk of 12, $5.17/ea
Key Features
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Cotton
Glove Size
L
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9848
- Zoro #
- G624207998
- UPC #
- 616314006135
- Country of Origin
- Pakistan
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Glove Materials
- Cotton
- Color
- Natural
Dimensions
- Glove Size
- L
Description
Armor Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity, Provides protection from physical hazards such as cut, puncture, snag and abrasion, Blue nitrile coating on cotton jersey liner, Comfortable and flexible, Provides excellent dexterity and grip, Resistant to grease and oils, Safety cuff helps protect wrist and allows for fast removal, Launderable. Nitrile Dipped Glove w/Jersey Liner,Smooth Finish on Palm,Fingers&Knuckles,Plasticized Safety Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.