This item is Discontinued.

Pip Nitrile Foam Coated Gloves, ATG, XS, PK12 34-800/XS

Nitrile Foam Coated Gloves, ATG, XS, PK12 (Discontinued)

  • Mfr # 34-800/XS
  • Zoro # G9127997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/XS
Zoro #
G9127997
UPC #
616314017797
Country of Origin
Sri Lanka

Dimensions

Size
XS
Glove Size
XS

Details

Item
Nitrile Foam Coated Gloves,ATG,XS,PK12
Coating Material
Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit

Description

Nitrile Foam Coated Gloves,ATG,XS,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.