Zoro Homepage

Nitrile, Palm & Fingers, 2 Abrasion Level, L

  • Mfr # 34-800/L

  • Zoro # G504948744


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/L
Zoro #
G504948744
UPC #
1616314017827
Country of Origin
Taiwan, Province of China

Dimensions

Glove Size
L

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit

Description

PIP MAXIFOAM FOAM NITRILE COATED GLOVES, GRAY, 1 DOZEN, L FEATURES:
    FOAM NITRILE DIPPED NYLON GLOVES ARE DESIGNED TO CHANNEL OIL AWAY FROM THE GLOVE SURFACE FOR AN EXCELLENT GRIP EXCELLENT DEXTERITY, SENSITIVITY TACTILITY, WET & DRY GRIP DESIGNED TO PRODUCE MINIMAL LINT AND DUST MINIMAL PENETRATION (STRIKE THROUGH) KEEPS THE LINER SOFT ON THE INSIDE OF THE GLOVE MADE WITH MATERIALS THAT COMPLY WITH FEDERAL REGULATIONS FOR FOOD CONTACT 21CFR, 170-199 SILICONE FREE PRICE PER DOZEN. SOLD IN CASE QUANTITY OF 12 DOZEN, OR A TOTAL OF 144 PAIRS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.