
Nitrile, Palm & Fingers, 2 Abrasion Level, XL
Mfr # 34-800/XL
Zoro # G704948629
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-800/XL
Zoro #
G704948629
UPC #
1616314017834
Country of Origin
China
Dimensions
Glove Size
XL
Details
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit
Description
PIP MAXIFOAM FOAM NITRILE COATED GLOVES, GRAY, 1 DOZEN, XL FEATURES:
- FOAM NITRILE DIPPED NYLON GLOVES ARE DESIGNED TO CHANNEL OIL AWAY FROM THE GLOVE SURFACE FOR AN EXCELLENT GRIP EXCELLENT DEXTERITY, SENSITIVITY TACTILITY, WET & DRY GRIP DESIGNED TO PRODUCE MINIMAL LINT AND DUST MINIMAL PENETRATION (STRIKE THROUGH) KEEPS THE LINER SOFT ON THE INSIDE OF THE GLOVE MADE WITH MATERIALS THAT COMPLY WITH FEDERAL REGULATIONS FOR FOOD CONTACT 21CFR, 170-199 SILICONE FREE PRICE PER DOZEN. SOLD IN CASE QUANTITY OF 12 DOZEN, OR A TOTAL OF 144 PAIRS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.