
Nitrile Seamless Knit, Cotton Knit, PK12, Nitrile, Double-Sided, White/Rust, S 12 PK
Mfr # 38-720S
Zoro # G9321477
product price: $46.99
/pk 12, $3.92/eaKey Features
Color
White/Rust
Glove Coating Material
Nitrile
Glove Coating Coverage
Double-Sided
Glove Construction
Seamless Knit
Resists
Heat, Abrasion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38-720S
Zoro #
G9321477
UPC #
616314018336
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Nitrile Seamless Knit,Cotton Knit,PK12
Color
White/Rust
Glove Coating Material
Nitrile
Glove Coating Coverage
Double-Sided
Glove Construction
Seamless Knit
Resists
Heat, Abrasion
Application
Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling
Suggested Use Environment
Dry
Thumb Style
Wing
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Lining Material
Cotton/Polyester
Cuff Style
Knit
Description
Nitrile Seamless Knit,Cotton Knit,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.