Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Ansi Basic Hi Vis Mesh Vest

  • Mfr # 300-0800-OR

  • Zoro # G0636375


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Closure Type
Hook and Loop
ANSI Class
N
Material
Mesh, Polyester
Size
OS
Color
Hi-Vis Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0800-OR
Zoro #
G0636375
UPC #
616314082788
Country of Origin
China

Dimensions

Size
OS

Details

Item
Non-Ansi Basic Hi Vis Mesh Vest
Closure Type
Hook and Loop
ANSI Class
N
Material
Mesh, Polyester
Color
Hi-Vis Orange

Description

Non-Ansi Basic Hi Vis Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.