Shop PIP
See all product information
Create Account
Non-ANSI Enhanced Visibility Mesh Vest
- Mfr # 301-0702Z-BL/3X
- Zoro # G024204207
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Size
3XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301-0702Z-BL/3X
- Zoro #
- G024204207
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Color
- Blue
Description
Breathable Polyester Mesh, Zip Front Closure, 1 External Chest Pocket & 1 Internal Lower Pocket, 2" Retroreflective Silver Tape
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.