Zoro Homepage

Non-Ansi Incident Command Vest

  • Mfr # 300-2509/2X-3X

  • Zoro # G0620810


product price: $15.19
/ea

Key Features

Color
Blue
Closure Type
Hook And Loop
Size
2XL-3XL
Material
Cotton/Polyester Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-2509/2X-3X
Zoro #
G0620810
UPC #
616314090608
Country of Origin
China

Dimensions

Size
2XL-3XL

Details

Item
Non-Ansi Incident Command Vest
Color
Blue
Closure Type
Hook And Loop
Material
Cotton/Polyester Blend

Description

Non-Ansi Incident Command Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.