Zoro Homepage

Non Ansi Mesh Vest, Hook And Loop Closure

  • Mfr # 300-0900OR

  • Zoro # G0620433


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Closure Type
Hook-and-Loop
Color
Hi-Vis Orange
Size
OS
Minimum Purchase
5 units
Material
Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0900OR
Zoro #
G0620433
UPC #
616314091025
Country of Origin
China

Dimensions

Size
OS

Details

Item
Non Ansi Mesh Vest,Hook And Loop Closure
Closure Type
Hook-and-Loop
Color
Hi-Vis Orange
Minimum Purchase
5 units
Material
Polyester Mesh

Description

Non Ansi Mesh Vest,Hook And Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.