Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Ansi, One Size Fits Most

  • Mfr # 300-EVOR-EOR

  • Zoro # G0621020


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

ANSI Class
N
Closure Type
Hook and Loop
Minimum Purchase
5 units
Number of Pockets with Closure
1
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-EVOR-EOR
Zoro #
G0621020
UPC #
616314071232
Country of Origin
China

Dimensions

Size
OS

Details

Item
Non-Ansi,One Size Fits Most
ANSI Class
N
Closure Type
Hook and Loop
Minimum Purchase
5 units
Number of Pockets with Closure
1
Color
Hi-Vis Orange
Material
Mesh, Polyester

Description

Non-Ansi,One Size Fits Most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.