Zoro Homepage

Non-Ansi, One Size Fits Most

  • Mfr # 300-EVOR-POR

  • Zoro # G0621072


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Closure Type
Hook and Loop
Minimum Purchase
5 units
Color
Hi-Vis Orange
ANSI Class
N
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-EVOR-POR
Zoro #
G0621072
UPC #
616314071249
Country of Origin
China

Dimensions

Size
OS

Details

Item
Non-Ansi,One Size Fits Most
Closure Type
Hook and Loop
Minimum Purchase
5 units
Color
Hi-Vis Orange
ANSI Class
N
Material
Mesh, Polyester

Description

Non-Ansi,One Size Fits Most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.