Shop PIP
See all product information
Create Account
Oil Resistant PVC Glove with Seamless Liner and Rough Coating, 10", 12PK
- Mfr # 58-8655/L
- Zoro # G424205767
product price:Â
$
95.39
/pk of 12, $7.95/ea
Key Features
Color
Blue
Glove Size
L
Application
Chemical Processing Oil Refining Petrochemical Refining Plant Maintenance Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8655/L
- Zoro #
- G424205767
- UPC #
- 616314006821
- Country of Origin
- China
- Color
- Blue
- Application
- Chemical Processing Oil Refining Petrochemical Refining Plant Maintenance Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
- Glove Materials
- Cotton
Dimensions
- Glove Size
- L
Description
Oil resistant, staying soft and strong even after exposure to machine oils, Gauntlet cuff for added forearm protection and allows for easy on and off, Rough coated palm provides a great grip, Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors, Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.