Palm, Fingers & Knuckles, Knit Wrist, Salt & Pepper, L

  • Mfr # 16-820/L

  • Zoro # G411769647


product price: $225.99
/ea
Sold in multiples of 12 for $2,711.88
Free Shipping & Returns

Key Features

Glove Size
L
Color
Salt & Pepper
Glove Coating Coverage
Palm, Fingers & Knuckles
Cuff Style
Knit Wrist
Lining
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-820/L
Zoro #
G411769647
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Salt & Pepper
Glove Coating Coverage
Palm, Fingers & Knuckles
Cuff Style
Knit Wrist
Lining
Acrylic
ANSI/ISEA Cut Level
3
Series
16-820
Glove Coating Material
Latex
Features
Coated Seamless Knit Construction; MicroSurface Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.