Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pant, Hi-Vis Yellow, 8 oz, Straight Leg

  • Mfr # 318U6373T

  • Zoro # G522917166


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318U6373T
Zoro #
G522917166
UPC #
616314806841
Country of Origin
China

Description

Pant, ANSI Class E, Gender Men's, Style Waterproof Pants, Color Hi-Vis Yellow, Material 100 Percent Polyester, Waist Closure Drawstring, Leg Fit Straight Leg, Number of Outside Pockets 2, Fabric Weight 8 oz, Includes Lining No, Insulated for Cold Conditions No, Inseam 32 in, Maximum Waist Size 34 in, Size L, Standards ANSI, Temperature Rating Not Applicable, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 60 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.