Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pigskin Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 70-361/L
  • Zoro # G9325403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-361/L
Zoro #
G9325403
UPC #
616314008818
Country of Origin
Unknown

Dimensions

Glove Size
L
Glove Length
9 7/10 in
Glove Length Style
Standard
Cuff Length
2 1/2 in

Details

Item
Pigskin Drivers,Keystone Thumb,PK12
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Sold As
Pair
Insulated
No
Stitching Material
Nylon
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 70-361
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
Leather Color
Beige
Anti-Static
No
Series
70-361
Touchscreen Compatible
No
Glove Back Color
Beige
Includes Double Palm
No
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Palm/Back Material
Pigskin
Palm Color
Beige
Palm Style
Single Layer
Stitching Type
Standard
Pairs per Package
12
Cuff Material
Leather
Color (Palm/Back)
Beige / Beige
Oil-Resistant
No
Leather Coverage Style
Full Leather
EN 388 Rating
Not Tested
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Cuff Color
Beige

Description

Pigskin Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.