PIP 97-501H Inspection Gloves, Premium, Lightweight, Cotton, Hemmed, Ladies, 1-Dozen
- Mfr # 97-501H
- Zoro # G302573643
product price:Â
$
22.85
/ea
Sold in multiples of 2 for
$45.70
Key Features
Color
White
Glove Materials
Cotton
Cuff Style
Hemmed
Supported / Unsupported
Unsupported
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-501H
- Zoro #
- G302573643
- UPC #
- 616314001932
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- White
- Glove Materials
- Cotton
- Cuff Style
- Hemmed
- Supported / Unsupported
- Unsupported
Description
PIP INSPECTION GLOVES - WOMENS HEMMED, 1 DOZEN
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.