
PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 0, Size 11
Mfr # 147-SK-0/11-KIT
Zoro # G708429179
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Voltage Class
Class 0
Color
Orange
Length
11"
Glove Materials
Goatskin
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147-SK-0/11-KIT
Zoro #
G708429179
UPC #
616314046155
Country of Origin
Malaysia
Dimensions
Glove Size
11
Length
11"
Details
Voltage Class
Class 0
Color
Orange
Glove Materials
Goatskin
Cuff Style
Straight
Includes
rubber insulating gloves, leather protectors and storage bag
Description
Esp kit, 1 pair, esp glove, 1 pair, goat protector, class 0, size 11 features includes rubber insulating gloves, leather protectors and storage bag available sizes 7 - 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.