Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIP MaxiFlex Active Foam Nitrile Gloves, Blue, S, 1 Dozen

  • Mfr # 34-824/S

  • Zoro # G704920267


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Glove Size
S
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-824/S
Zoro #
G704920267
UPC #
616314010927
Country of Origin
Sri Lanka

Dimensions

Glove Size
S

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Color
Blue

Description

Pip maxiflex active foam nitrile gloves, blue, s, 1 dozen features: foam nitrile dipped nylon gloves are designed to channel oil away from the glove surface for an excellent grip aloe infused liner provides superior comfort minimal penetration (strike through) keeps the liner soft on the inside of the glove excellent dexterity, sensitivity, tactility, wet and dry grip designed to produce minimal lint and dust silicone free price is per dozen. Sold in case quantity of 12 dozen or a total of 144 pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.