Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate / ABS, 4 Point Ratchet, Gray

  • Mfr # 280-HP142R-09

  • Zoro # G908422406


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polycarbonate / ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP142R-09
Zoro #
G908422406
UPC #
620606003382
Country of Origin
Canada

Details

Head Protection Style
Climbing
Head Protection Material
Polycarbonate / ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Gray
Head Protection Venting
Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.