Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester/Cotton Jersey Gloves, Men's, Brown, Pair, 12PK

  • Mfr # 95-806

  • Zoro # G615510397


product price: $12.49
/pk 12, $1.04/ea

Key Features

Glove Materials
Cotton, Polyester
Glove Style
Work
Thumb Style
Straight
Cuff Style
Knit Cuff
Glove Size
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-806
Zoro #
G615510397
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Men's

Details

Glove Materials
Cotton, Polyester
Glove Style
Work
Thumb Style
Straight
Cuff Style
Knit Cuff
Item
Work Gloves, Fabric
Color
Brown

Description

Polyester/cotton construction is breathable and decreases hand fatigue, making them ideal for light protection in warehousing, farming and the automotive industry. Knit wrist helps prevent dirt and debris from entering the glove. Straight thumb increases comfort in closed-fisted work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.