Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Polyurethane Coated Gloves, Palm Coverage, Black, L, 12PK (Discontinued)

  • Mfr # 33-325/L
  • Zoro # G9320232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-325/L
Zoro #
G9320232
UPC #
616314036033
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L
Thickness
13 ga
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Glove Lining Material
Nylon
Glove Materials
Nylon
Brand and Series
PIP G-Tek(R) 33-325
Glove Hand Style
Left and Right
Glove Coating Color
Black
Cuff Style
Knit
Glove Material Color
Black
Touchscreen Compatible
No
Series
G-Tek(R) 33-325
Biodegradable
Non-Biodegradable
Latex-Free
No
Anti-Static
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Double-Dipped
No
Palm Coating Material
Polyurethane
Color (Knit/Coating)
Black / Black
Knit Material
Nylon
Coating Type
Dipped
Material (Thck)
Nylon ( 13 ga )
Coating Texture
Smooth
Knit Material Color
Black

Description

G-Tek,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.