Zoro Homepage
This item is Discontinued.
Pip Polyurethane Coated Gloves, Palm Coverage, Black, S, PR 33-B125/S

Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (Discontinued)

  • Mfr # 33-B125/S
  • Zoro # G7259502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B125/S
Zoro #
G7259502
UPC #
616314054273
Country of Origin
China

Dimensions

Glove Size
S
Size
S

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Coated Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.