Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (Discontinued)

  • Mfr # 33-325/XL
  • Zoro # G9320138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-325/XL
Zoro #
G9320138
UPC #
616314036064
Country of Origin
Unknown

Dimensions

Size
XL
Glove Size
XL
Thickness
13 ga
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Glove Lining Material
Nylon
Glove Hand Style
Left and Right
Glove Materials
Nylon
Brand and Series
PIP G-Tek(R) 33-325
Glove Coating Color
Black
Glove Material Color
Black
Cuff Style
Knit
Latex-Free
No
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Anti-Static
No
Series
G-Tek(R) 33-325
Knit Material Color
Black
Coating Texture
Smooth
Color (Knit/Coating)
Black / Black
Double-Dipped
No
Material (Thck)
Nylon ( 13 ga )
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Coating Type
Dipped
Palm Coating Material
Polyurethane
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No

Description

G-Tek,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.