Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Coated Gloves, Polyurethane, Smooth, Palm, 4 Abrasion Level, Gray, S (7) 12 PK 713SUCG/S

Coated Gloves, Polyurethane, Smooth, Palm, 4 Abrasion Level, Gray, S (7) 12 PK (Discontinued)

  • Mfr # 713SUCG/S
  • Zoro # G1964529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713SUCG/S
Zoro #
G1964529
UPC #
662909071002
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
8.5 in
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
Not Rated
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Latex-Free
No
Glove Material Color
Gray
Glove Liner Material
Nylon
Glove Coating Color
Gray
Touchscreen Compatible
No
Series
PosiGrip(R) 713SUCG
Anti-Static
No
Glove Hand Style
Left and Right
Cuff Style
Knit Wrist
Brand and Series
PIP PosiGrip(R) 713SUCG
Biodegradable
Non-Biodegradable
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon
Double-Dipped
No
Finger Coverage
Full Finger
Coating Type
Dipped
Knit Material
Nylon
Knit Material Color
Gray
Minimum Temperature
Not Rated

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.