Shop PIP
See all product information
Create Account
Polyurethane Dipped Glove with Acrylic Liner and Rough Finish, Gauntlet Cuff, 12" Length
- Mfr # 207058
- Zoro # G024209196
product price:Â
$
20.49
/pr
Sold in multiples of 12Â prs for
$245.88
Key Features
Glove Size
8
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207058
- Zoro #
- G024209196
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Glove Size
- 8
Description
Polyurethane coating provides good tactility and remains flexible in temperatures as low as -50 DegC, Rough finish enhances grip on wet and slick surfaces while remaining durable against abrasive tools and materials, Double dip construction enhances liquid resistance and prolongs usage, Seamless knit liner provides excellent comfort and good dexterity for all day wear, Acrylic liner keeps hands warm in extremely cold conditions, FDA compliant , Silicone free, Latex free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.