
Polyurethane, Flat, Palm & Fingers, 3 Abrasion Level, Black, 2XL
Mfr # 33-B125/XXL
Zoro # G204920279
product price: $97.89
/eaSold in multiples of 2 for $195.78
Free Shipping & Returns
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Silicone Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-B125/XXL
Zoro #
G204920279
UPC #
616314054310
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Details
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Silicone Free
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Description
Pip 33-b125/xxl g-tek gp general duty nylon glove, polyurethane coated, black, xxl used in electronic and computer assembly, quality control, inspection and general assembly. Seamless knit nylon shell offers increased comfort, finger dexterity and breathability polyurethane (pu) coatings offer great puncture and abrasion resistance while offering excellent tactile sensitivity. Knit wrist helps prevent dirt and debris from entering the glove. Breathable back for comfort. Pair packed for ease of distribution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.