
Polyurethane, Flat, Palm & Fingers, 3 Abrasion Level, Gray, XL
Mfr # 33-G125/XL
Zoro # G404920239
product price: $68.15
/eaSold in multiples of 2 for $136.30
Key Features
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Silicone Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-G125/XL
Zoro #
G404920239
UPC #
1616314011856
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 ga
Details
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Silicone Free
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Description
Pip 33-g125/xl g-tek gp general duty nylon glove, polyurethane coated, gray, xl used in electronic and computer assembly, quality control, inspection and general assembly. Seamless knit nylon shell offers increased comfort, finger dexterity and breathability polyurethane (pu) coatings offer great puncture and abrasion resistance while offering excellent tactile sensitivity. Knit wrist helps prevent dirt and debris from entering the glove. Breathable back for comfort. Pair packed for ease of distribution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.