This item is Discontinued.

Pip Polyurethane, Gray, Palm & Fingers, 4 Abrasion Level, White, 12 PK 713HGWU/S

This item is Discontinued.

Pip

Polyurethane, Gray, Palm & Fingers, 4 Abrasion Level, White, 12 PK (Discontinued)

Mfr # 713HGWU/S
Zoro # G604235485
UPC # 662909059284
Country of Origin China
Category Coated Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
713HGWU/S
Zoro #
G604235485
UPC #
662909059284
Country of Origin
China

Details

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Gray
Standards
EN388 - 4X42; EN388 2016 - 4X42BX
Palm Construction
Coated Seamless Knit
Features
2:5 CRH
Special Features
Flat Grip
ANSI/ISEA Cut Level
A2
ANSI Cut Grams
889
Cuff Style
Knit Wrist
Weight
0.05 kg

Description

White HPPE/High Performance Yarn, 13 gauge, White Polyurethane Coated - EN388 4342, ANSI Cut Level 2 693 grams - NEW 2016 ANSI A2 Cut
  • EN 388: 4343; ANSI 2, 530 gms
  • Machine washable
  • Black HPPE fiber shell with black polyurethane coating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.